RM22UB34
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM22UB34

Square D Control Relays, Zelio Series
In stock
Item Number
RM22UB34
MFG Item Number
490126
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM22UB34
Zelio Voltage Control Relay,

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 490126
Item Number RM22UB34
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC
Coil Voltage 110-240 VAC
Thermal Current (A) 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved