RM35TF30
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM35TF30

Square D Control Relays, Zelio Series
In stock
Item Number
RM35TF30
MFG Item Number
260705
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM35TF30
3 Phase Relay 250V 5A Rm35

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 260705
Item Number RM35TF30
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 240 VAC, 480 VAC
Coil Voltage 220-480 VAC
Thermal Current (A) 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved