RPM41F7
Square D Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RPM41F7

Square D Relays
In stock
Item Number
RPM41F7
MFG Item Number
531121
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
RPM41F7
Power Plug-in Relay - Zelio RPM - 4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 531121
Item Number RPM41F7
Manufacturer Square D
Family Series Square D Relays
Published Coil Voltage 120 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Max Current 15 A
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved