SFD212CG2YA06B07D07
Square D HVAC Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFD212CG2YA06B07D07

Square D HVAC Drives
In stock
Item Number
SFD212CG2YA06B07D07
MFG Item Number
158875
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, Series
Item #
SFD212CG2YA06B07D07
S-Flex 212 VFD: 1 HP, NEMA 1, 208V,

Series Information

Specifications

Specifications
Manufacturer Part Number 158875
Item Number SFD212CG2YA06B07D07
Manufacturer Square D
Family Series Square D HVAC Drives
Bypass Type Contactor
Disconnect Type Line Contactor
Nominal Input Voltage (AC) 240 VAC
Input Phase 3
HP (Variable Torque Rating) 1 hp
Amps (Variable Torque Rating) 4.8 A
Braking Type DC Injection
Closed Loop Yes
Max Frequency 60 Hz
Input Range Voltage (AC) 208-240 VAC
Operator Controls Keypad Included
Enclosure Rating Protected Chassis
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel, Wall
Frame Size A
Enclosed Yes
NEMA Rating NEMA 1
Height 38.557 "
Depth 10.141 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved