The store will not work correctly when cookies are disabled.
SFD212CG2YB06
In stock
Item Number
SFD212CG2YB06
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
S-Flex 212 VFD: 1 HP, NEMA 1, 208V,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
158876 |
Item Number |
SFD212CG2YB06 |
Manufacturer |
Square D |
Family Series |
Square D HVAC Drives |
Bypass Type |
Contactor |
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
1 hp |
Amps (Variable Torque Rating) |
4.8 A |
Braking Type |
DC Injection |
Closed Loop |
Yes |
Max Frequency |
60 Hz |
Input Range Voltage (AC) |
208-240 VAC |
Enclosure Rating |
Protected Chassis |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel, Wall |
Frame Size |
A |
Enclosed |
Yes |
NEMA Rating |
NEMA 1 |
Height |
38.557 " |
Depth |
10.141 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved