SM950A400000
Square D Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM950A400000

Square D Sensors
In stock
Item Number
SM950A400000
MFG Item Number
SM950A400000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
SM950A400000
PROXIMITY SENSOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SM950A400000
Item Number SM950A400000
Manufacturer Square D
Family Series Square D Sensors
Diameter 30 mm
Sensing Range (in) 78.72 "
Sensing Range (ft) 6.56 '
Operating Voltage 10-28 VDC
Sensing Type End
Output Type PNP, NPN
Configuration 4 Wire
Connection Type M12 Connector
Body Composition Non-Metallic
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved