SM956A130000
Square D Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM956A130000

Square D Sensors
In stock
Item Number
SM956A130000
MFG Item Number
SM956A130000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
SM956A130000
SUPERPROX ULTRSONIC ANLG SNSR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SM956A130000
Item Number SM956A130000
Manufacturer Square D
Family Series Square D Sensors
Diameter 30 mm
Sensing Range (in) 39.36 "
Sensing Range (ft) 3.28 '
Operating Voltage 13-28 VDC
Sensing Type End
Configuration 4 Wire
Body Composition Non-Metallic
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved