VW3A7731
Square D Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VW3A7731

Square D Miscellaneous
In stock
Item Number
VW3A7731
MFG Item Number
634619
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
VW3A7731
Braking resistor - 60 ohms, 0.16 kW,

Series Information

Specifications

Specifications
Item Number VW3A7731
Manufacturer Part Number 634619
Ships Factory Direct No
Family Series Square D Miscellaneous
Manufacturer Square D
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved