XACA0432891405
Square D Switches, Harmony XAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XACA0432891405

Square D Switches, Harmony XAC Series
In stock
Item Number
XACA0432891405
MFG Item Number
573028
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XAC Series
Item #
XACA0432891405
Harmony XAC Pendant Station, 10A,

Harmony XAC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 573028
Item Number XACA0432891405
Manufacturer Square D
Product Series Harmony XAC
Family Series Square D Switches, Harmony XAC Series
Terminal Type Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved