XB4BA21
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BA21

Square D Switches, Harmony XB4 Series
In stock
Item Number
XB4BA21
MFG Item Number
537451
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
XB4BA21
Harmony Black Flush Complete

Harmony XB4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 537451
Item Number XB4BA21
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Contacts 1NO
Lens/Button Color Black
Operator Size (mm) 22 mm
Terminal Type Screw
NEMA Rating NEMA 4X, NEMA 13
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved