XB4BA42
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BA42

Square D Switches, Harmony XB4 Series
In stock
Item Number
XB4BA42
MFG Item Number
537452
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
XB4BA42
Harmony Red Flush Complete

Harmony XB4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 537452
Item Number XB4BA42
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Contacts 1NC
Lens/Button Color Red
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved