XB4BA61
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BA61

Square D Switches, Harmony XB4 Series
In stock
Item Number
XB4BA61
MFG Item Number
537453
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
XB4BA61
Harmony Blue Flush Complete

Harmony XB4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 537453
Item Number XB4BA61
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Contacts 1NO
Lens/Button Color Blue
Operator Size (mm) 22 mm
Terminal Type Screw
NEMA Rating NEMA 4X, NEMA 13
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved