XB4BG41
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BG41

Square D Switches
In stock
Item Number
XB4BG41
MFG Item Number
333920
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB4BG41
Selector Switch, Key Operated, 1NO,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 333920
Item Number XB4BG41
Manufacturer Square D
Family Series Square D Switches
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Key
Selector Function Maintained
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current (A) 0-6 A
Bezel Metal Round
Operator Color Gray
Terminal Type Screw
IP Rating IP66, IP67, IP69, IP69K
NEMA Rating NEMA 4, NEMA 13
Approvals CSA, UL
RoHS Yes
Net Weight 0.0624 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved