XB4BJ53
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BJ53

Square D Switches
In stock
Item Number
XB4BJ53
MFG Item Number
535210
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB4BJ53
Harmony Black Selector Switch, 22mm,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 535210
Item Number XB4BJ53
Manufacturer Square D
Family Series Square D Switches
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Spring Return
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current (A) 0-6 A
Bezel Metal Square
Operator Color Black
Terminal Type Screw
IP Rating IP67, IP69, IP69K
NEMA Rating NEMA 4, NEMA 13
Approvals CSA, UL
RoHS No
Net Weight 0.21 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved