XB4BS8444
Square D Switches, XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BS8444

Square D Switches, XB4 Series
In stock
Item Number
XB4BS8444
MFG Item Number
535211
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, XB4 Series
Item #
XB4BS8444
Harmony Red 40mm Emergency Stop,

XB4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 535211
Item Number XB4BS8444
Manufacturer Square D
Product Series XB4
Family Series Square D Switches, XB4 Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 2NC
Current (A) 3 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Metal Round
Terminal Type Screw
IP Rating IP69K
NEMA Rating NEMA 4X, NEMA 13
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved