XB4BT842
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BT842

Square D Switches, Harmony XB4 Series
In stock
Item Number
XB4BT842
MFG Item Number
464552
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
XB4BT842
Pushbutton Operator 22mm Xb4B

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 464552
Item Number XB4BT842
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Contacts 1NC
Lens/Button Color Red
Operator Size (mm) 40 mm
Terminal Type Screw
NEMA Rating NEMA 4X, NEMA 13
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.0624 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved