XB4BVB1
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BVB1

Square D Switches
In stock
Item Number
XB4BVB1
MFG Item Number
415434
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB4BVB1
White complete pilot light _22

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 415434
Item Number XB4BVB1
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Lens/Button Color White
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved