XB4BVB6
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BVB6

Square D Switches
In stock
Item Number
XB4BVB6
MFG Item Number
530156
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB4BVB6
Blue Complete Pilot Light 22mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 530156
Item Number XB4BVB6
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Lens/Button Color Blue
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved