XB4BVG4
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BVG4

Square D Switches
In stock
Item Number
XB4BVG4
MFG Item Number
505408
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB4BVG4
Red Complete Pilot Light 22mm Plain

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 505408
Item Number XB4BVG4
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Lens/Button Color Red
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved