XB4BW3335
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BW3335

Square D Switches, Harmony XB4 Series
In stock
Item Number
XB4BW3335
MFG Item Number
653781
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
XB4BW3335
HARMONY XB4 GREEN FLUSH COMPLETE

Harmony XB4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 653781
Item Number XB4BW3335
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Lens/Button Color Green
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals CCN, CE, CSA, UL
Net Weight 0.37 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved