XB4BW34G5
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BW34G5

Square D Switches, Harmony XB4 Series
In stock
Item Number
XB4BW34G5
MFG Item Number
529019
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
XB4BW34G5
Red Flush Complete Illum Pushbutton

Harmony XB4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 529019
Item Number XB4BW34G5
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Lens/Button Color Red
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.21 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved