XB4BW36B5
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BW36B5

Square D Switches
In stock
Item Number
XB4BW36B5
MFG Item Number
535213
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB4BW36B5
Harmony Blue Flush Complete

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 535213
Item Number XB4BW36B5
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Lens/Button Color Blue
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.19 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved