XB5AA31
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB5AA31

Square D Switches
In stock
Item Number
XB5AA31
MFG Item Number
605636
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB5AA31
Harmony green flush complete

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 605636
Item Number XB5AA31
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Contacts 1NO
Lens/Button Color Green
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved