XB5AS8445
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB5AS8445

Square D Switches
In stock
Item Number
XB5AS8445
MFG Item Number
510003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB5AS8445
Harmony Complete Emergency Stop

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 510003
Item Number XB5AS8445
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Lens/Button Color Red
Operator Size (mm) 40 mm
Terminal Type Screw
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved