XB5AT842
Square D Switches, XB5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB5AT842

Square D Switches, XB5 Series
In stock
Item Number
XB5AT842
MFG Item Number
653817
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, XB5 Series
Item #
XB5AT842
Red Dia 40 Emergency Stop,

XB5 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 653817
Item Number XB5AT842
Manufacturer Square D
Product Series XB5
Family Series Square D Switches, XB5 Series
Nominal Mounting Size 22 mm
Operation Push-Pull
Contacts 1NC
Current (A) 3 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Screw
IP Rating IP69K
NEMA Rating NEMA 4X, NEMA 13
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved