XB5AVB5
Square D Switches, Harmony XB5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB5AVB5

Square D Switches, Harmony XB5 Series
In stock
Item Number
XB5AVB5
MFG Item Number
526249
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB5 Series
Item #
XB5AVB5
Harmony Complete Pilot Light, 22mm,

Harmony XB5 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 526249
Item Number XB5AVB5
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Nominal Mounting Size 22 mm
Lens/Button Color Orange
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved