XB5AW33B5
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB5AW33B5

Square D Switches
In stock
Item Number
XB5AW33B5
MFG Item Number
605347
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB5AW33B5
Green flush complete illum

Series Information

Specifications

Specifications
Manufacturer Part Number 605347
Item Number XB5AW33B5
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Lens/Button Color Green
Operator Size (mm) 22 mm
Terminal Type Screw
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved