XCSTE5311
Square D Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XCSTE5311

Square D Safety Switches
In stock
Item Number
XCSTE5311
MFG Item Number
575468
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
XCSTE5311
Safety Limit Switch, Plastic, Key

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 575468
Item Number XCSTE5311
Manufacturer Square D
Family Series Square D Safety Switches
Solenoid Interlocking Yes
Guard Locking Type Manual
Solenoid Contacts 1NC
Switch Contacts 1NC + 1NO
Thermal Current Rating 6 A
Operating Voltage 24 VAC
Connection Type Screw Terminals
IP Rating IP67
Approvals CSA, UL
Net Weight 0.7938 lbs
Gross Weight 0.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved