XMLB300N2S11
Square D Sensors, XMLB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XMLB300N2S11

Square D Sensors, XMLB Series
In stock
Item Number
XMLB300N2S11
MFG Item Number
XMLB300N2S11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, XMLB Series
Item #
XMLB300N2S11
PRESSURE SWITCH A.D.300B

XMLB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XMLB300N2S11
Item Number XMLB300N2S11
Manufacturer Square D
Product Series XMLB
Family Series Square D Sensors, XMLB Series
Accuracy 2 %
Pressure Range 22-300 bar
Process Connection G1/4 Female Thread
Display Yes
Electrical Connection Screw Terminals
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved