XPSAC5121
Square D Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XPSAC5121

Square D Safety Relays
In stock
Item Number
XPSAC5121
MFG Item Number
522555
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
XPSAC5121
Module XPSAC - Emergency Stop - 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 522555
Item Number XPSAC5121
Manufacturer Square D
Family Series Square D Safety Relays
Applications E-Stop, Switch Monitoring
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.2 W
Power Consumption (AC) 2.5 VA
Instantaneous Contacts 3NO
Mounting DIN Rail
Net Weight 0.0624 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved