XS4P08NA340
Square D Inductive Proximity, XS4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XS4P08NA340

Square D Inductive Proximity, XS4 Series
In stock
Item Number
XS4P08NA340
MFG Item Number
605610
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, XS4 Series
Item #
XS4P08NA340
Inductive sensor XS4 M8 - L33mm -

XS4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 605610
Item Number XS4P08NA340
Product Series XS4
Manufacturer Square D
Family Series Square D Inductive Proximity, XS4 Series
Diameter 33 mm
Power Type DC
Range 2.5 mm
Connection Type 2 Meter Cable
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 10 mA
Approvals CSA, Ecolab, UL
RoHS No
Comments Cylindrical M8 Sensor Design
Net Weight 0.06 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved