XS612B1PAM12
Square D Inductive Proximity, XS6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XS612B1PAM12

Square D Inductive Proximity, XS6 Series
In stock
Item Number
XS612B1PAM12
MFG Item Number
634840
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, XS6 Series
Item #
XS612B1PAM12
Inductive Sensor Xs6 M12, L62Mm,

XS6 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 634840
Item Number XS612B1PAM12
Manufacturer Square D
Product Series XS6
Family Series Square D Inductive Proximity, XS6 Series
Diameter 62 mm
Power Type DC
Range 4 mm
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 10 mA
Approvals CSA, E2, UL
RoHS No
Comments Cylindrical M12 Sensor Design, For Mobile Equipment Device Application
Net Weight 0.035 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved