XVBC2B3
Square D Switches, Harmony XVB Universal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XVBC2B3

Square D Switches, Harmony XVB Universal Series
In stock
Item Number
XVBC2B3
MFG Item Number
482965
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XVB Universal Series
Item #
XVBC2B3
Illuminated Green Lens with

Harmony XVB Universal Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 482965
Item Number XVBC2B3
Manufacturer Square D
Product Series Harmony XVB Universal
Family Series Square D Switches, Harmony XVB Universal Series
Nominal Mounting Size 70 mm
Lens/Button Color Green
Terminal Type Screw
Approvals CCC, CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved