XVBC2B6
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XVBC2B6

Square D Switches
In stock
Item Number
XVBC2B6
MFG Item Number
571756
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XVBC2B6
Harmony XVB Illuminated Unit, 70mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 571756
Item Number XVBC2B6
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 70 mm
Lens/Button Color Blue
Terminal Type Screw
Approvals CCC, CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved