XVUC23
Square D Switches, Harmony XVU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XVUC23

Square D Switches, Harmony XVU Series
In stock
Item Number
XVUC23
MFG Item Number
433955
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XVU Series
Item #
XVUC23
Green LED Unit, Illuminated, 60mm,

Harmony XVU Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 433955
Item Number XVUC23
Manufacturer Square D
Product Series Harmony XVU
Family Series Square D Switches, Harmony XVU Series
Nominal Mounting Size 60 mm
Operator Size (mm) 60 mm
Approvals CE, CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved