XVUC24
Square D Switches, Harmony XVU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XVUC24

Square D Switches, Harmony XVU Series
In stock
Item Number
XVUC24
MFG Item Number
433956
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XVU Series
Item #
XVUC24
Red LED Unit, 60mm, 24V, IP65

Harmony XVU Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 433956
Item Number XVUC24
Manufacturer Square D
Product Series Harmony XVU
Family Series Square D Switches, Harmony XVU Series
Nominal Mounting Size 60 mm
Operator Size (mm) 60 mm
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved