XVUC28
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XVUC28

Square D Switches
In stock
Item Number
XVUC28
MFG Item Number
533240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XVUC28
60 mm Illuminated LED Unit - Steady

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533240
Item Number XVUC28
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 60 mm
Operator Size (mm) 60 mm
Approvals CE
Net Weight 0.15 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved