XX930A3A2M12
Square D Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XX930A3A2M12

Square D Sensors
In stock
Item Number
XX930A3A2M12
MFG Item Number
XX930A3A2M12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
XX930A3A2M12
ULTRASONIC SENSOR 24VDC 4-20MA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XX930A3A2M12
Item Number XX930A3A2M12
Manufacturer Square D
Family Series Square D Sensors
Diameter 30 mm
Sensing Range (in) 315 "
Sensing Range (ft) 26.25 '
Operating Voltage 15-24 VDC
Sensing Type End
Configuration 4 Wire
Connection Type M12 Connector
Body Composition Non-Metallic
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved