ZB4BL4
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB4BL4

Square D Switches
In stock
Item Number
ZB4BL4
MFG Item Number
419398
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ZB4BL4
red projecting pushbutton head _22

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 419398
Item Number ZB4BL4
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Operator Size (mm) 22 mm
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved