ZB4BV043
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB4BV043

Square D Switches
In stock
Item Number
ZB4BV043
MFG Item Number
520098
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ZB4BV043
Red Pilot Light Head 22mm with

Series Information

Specifications

Specifications
Manufacturer Part Number 520098
Item Number ZB4BV043
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 22 mm
Operator Size (mm) 22 mm
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved