ZB4BW0B31
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB4BW0B31

Square D Switches
In stock
Item Number
ZB4BW0B31
MFG Item Number
666483
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ZB4BW0B31
Green light block with body/fixing

Series Information

Specifications

Specifications
Manufacturer Part Number 666483
Item Number ZB4BW0B31
Manufacturer Square D
Family Series Square D Switches
For Use With Harmony XB4
Color Green
Approvals CSA, UL
RoHS Yes
Comments LED, 24 VAC
Net Weight 0.125 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved