ZB4BW33
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB4BW33

Square D Switches, Harmony XB4 Series
In stock
Item Number
ZB4BW33
MFG Item Number
605944
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
ZB4BW33
Harmony XB4/ZB4 Green flush

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 605944
Item Number ZB4BW33
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Operator Size (mm) 22 mm
NEMA Rating NEMA 4X, NEMA 13
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved