ZB4BW34
Square D Switches, Harmony XB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB4BW34

Square D Switches, Harmony XB4 Series
In stock
Item Number
ZB4BW34
MFG Item Number
437925
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB4 Series
Item #
ZB4BW34
Push Button, Red,Harmony XB4

Harmony XB4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 437925
Item Number ZB4BW34
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Nominal Mounting Size 22 mm
Lens/Button Color Red
Operator Size (mm) 22 mm
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.06 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved