ZBE101
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZBE101

Square D Switches
In stock
Item Number
ZBE101
MFG Item Number
260707
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ZBE101
Contact Block, 1NO, Screw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 260707
Item Number ZBE101
Manufacturer Square D
Family Series Square D Switches
Type Contact Block
For Use With Harmony XB4/XB5
Approvals CSA, UL
RoHS Yes
Net Weight 0.0244 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved