ZBE102
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZBE102

Square D Switches
In stock
Item Number
ZBE102
MFG Item Number
260706
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ZBE102
Single contact block for head 22mm

Series Information

Specifications

Specifications
Manufacturer Part Number 260706
Item Number ZBE102
Manufacturer Square D
Family Series Square D Switches
Type Contact Block
For Use With Harmony XB4/XB5
Net Weight 0.0244 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved