1520CT
Staco Energy Transformers, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1520CT

Staco Energy Transformers, 1500 Series
In stock
Item Number
1520CT
MFG Item Number
1520CT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 1500 Series
Item #
1520CT
TRANSFORMER, VARIABLE

1500 Series Information

  • 1.14 to 7.9 KVA
  • 9.5 or 15 Output Amps
  • Multiple Output Voltage Ranges
  • Operation up to 2000 Hz (See Engineering Guide for detials)
  • Bench or Panel Mount for Uncased Units
The 1510/1520 Series Variable Transformers are highly reliable, dependable, and accurate AC control devices. The 1510, 120 volt unit is rated at 15 amperes for constant current loads; while the 1520, 240 volt unit is rated at 9.5 amperes for constant current loads. Constant impedance ratings are listed in the specifications. They can be operated at frequencies between 50 and 2000 hertz with derating at higher than rated frequency.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles are available in either "C" style (featuring protective screening over the coil assembly only) or the "CT" style (which also includes a terminal box cover with knock‑outs to accept conduit).

Motor driven units are available in single, two, and three ganged assemblies; cased or uncased styles as identified by the prefix "M" in the type number. The synchronous motor is designed for operation on 120 volts, 50/60 hertz single phase lines and draws approximately 0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30, or 60 seconds.

Specifications

Specifications
Manufacturer Part Number 1520CT
Item Number 1520CT
Manufacturer Staco Energy
Product Series 1500
Family Series Staco Energy Transformers, 1500 Series
Wiring Single Phase
Output (kVA) 1.14 kVA, 2.28 kVA, 2.66 kVA
Output (Amps) 9.5 A
Primary Volts AC 120 VAC, 240 VAC
Secondary Volts AC 0-208 VAC, 0-240 VAC
Shaft Rotation CCW, CW
Cased Yes
Enclosed No
Motorized No
Number of Gangs 1
RoHS No
Net Weight 19.67 lbs
Gross Weight 23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved