2510CT
Staco Energy Transformers, 2500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2510CT

Staco Energy Transformers, 2500 Series
In stock
Item Number
2510CT
MFG Item Number
2510CT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 2500 Series
Item #
2510CT
TRANSFORMER, VARIABLE

2500 Series Information

  • 1.2 to 12.1 KVA
  • 10 or 25 Output Amps
  • Multiple Output Voltage Ranges
  • Operation up to 2000 Hz (See Engineering Guide for details)
  • Bench or Panel Mount for Uncased Units
The 2510/2520 Series Variable Transformers represent a compact high current variable transformer design. The 2510, 120 volt unit is rated at 25 amperes for constant current loads; while the 2520, 240 volt unit is rated at 10 amperes for constant current loads. Constant impedance ratings are listed in the specifications. They can be operated at frequencies between 50 and 2000 Hertz with derating at higher than rated frequency.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles are available in either "C" style (featuring protective screening over the coil assembly only) or the "CT" style (which also includes a terminal box cover with knock‑outs to accept conduit).

Motor‑driven models are available in single, two, or three ganged assemblies in cased or uncased styles as identified by the prefix "M" in the part number. The synchronous motor is designed for operation on 120 volts, 50/60 Hertz, single phase lines and draws approximately 0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30 or 60 seconds. Example: 5M2510CT.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2510CT
Item Number 2510CT
Manufacturer Staco Energy
Product Series 2500
Family Series Staco Energy Transformers, 2500 Series
Wiring Sorted Single Phase
Output (kVA) 3 kVA, 3.5 kVA
Output (Amps) 25 A
Primary Volts AC 120 VAC
Secondary Volts AC 0-120 VAC, 0-140 VAC
Shaft Rotation CCW, CW
Cased Yes
Enclosed No
Motorized No
Number of Gangs 1
RoHS No
Net Weight 22.84 lbs
Gross Weight 24.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved