2520-2
Staco Energy Transformers, 2500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2520-2

Staco Energy Transformers, 2500 Series
In stock
Item Number
2520-2
MFG Item Number
2520-2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 2500 Series
Item #
2520-2
Transformer, Variable, Ganged

2500 Series Information

  • 1.2 to 12.1 KVA
  • 10 or 25 Output Amps
  • Multiple Output Voltage Ranges
  • Operation up to 2000 Hz (See Engineering Guide for details)
  • Bench or Panel Mount for Uncased Units
The 2510/2520 Series Variable Transformers represent a compact high current variable transformer design. The 2510, 120 volt unit is rated at 25 amperes for constant current loads; while the 2520, 240 volt unit is rated at 10 amperes for constant current loads. Constant impedance ratings are listed in the specifications. They can be operated at frequencies between 50 and 2000 Hertz with derating at higher than rated frequency.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles are available in either "C" style (featuring protective screening over the coil assembly only) or the "CT" style (which also includes a terminal box cover with knock‑outs to accept conduit).

Motor‑driven models are available in single, two, or three ganged assemblies in cased or uncased styles as identified by the prefix "M" in the part number. The synchronous motor is designed for operation on 120 volts, 50/60 Hertz, single phase lines and draws approximately 0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30 or 60 seconds. Example: 5M2510CT.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2520-2
Item Number 2520-2
Manufacturer Staco Energy
Product Series 2500
Family Series Staco Energy Transformers, 2500 Series
Wiring Single Phase Series, Three Phase Open Delta
Output (kVA) 2.1 kVA, 2.4 kVA, 4.2 kVA, 4.8 kVA, 4.85 kVA, 5.6 kVA
Output (Amps) 10 A
Primary Volts AC 120 VAC, 240 VAC, 480 VAC
Secondary Volts AC 0-240 VAC, 0-280 VAC, 0-480 VAC, 0-560 VAC
Shaft Rotation CCW, CW
Cased No
Enclosed No
Motorized No
Number of Gangs 2
RoHS No
Net Weight 2.875 lbs
Gross Weight 46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved