30M6020-3Y
Staco Energy Transformers, 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30M6020-3Y

Staco Energy Transformers, 6000 Series
In stock
Item Number
30M6020-3Y
MFG Item Number
30M6020-3Y
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 6000 Series
Item #
30M6020-3Y
VARIABLE TRANSFORMER

6000 Series Information

  • 4.2 to 305.2 KVA
  • 35 or 60 Output Amps on Single Units
  • Up to 540 Output Amps on Ganged Units
  • 120, 240, or 480 Input Volts
  • Multiple Output Voltage Ranges
  • Operation up to 400 Hz (See Engineering Guide for Details)
Variable transformers of the 6000 Series are designed for larger KVA requirements. The 6010/6011, 120 volt unit is rated for constant current of 60 amperes. The 6020, 240 volt unit is rated at 35 amperes for constant current loads. All single units have coil tapping arrangements allowing output voltage
from 0 to line voltage or 17% above line voltage.

Adjustable shaft design on manually operated models permits back‑of‑panel or bench mounting. Terminals are 1/4" screw type. For single and two ganged units, case styles are available in either "C" style, which encloses only the coil, or the "CT" style, which provides protective housing for both the coil and terminal board. Knockouts are provided in the terminal board housing to accommodate conduit or cable connections. For three ganged and above, we offer our Nema 1, dripproof, fully front accessible "E" enclosure.

Motor‑driven models are available from single thru 27 ganged assemblies; cased or uncased (identified with the prefix "M" in the part number). The synchronous motor is designed for operation on 120 volt, 50/60 Hertz lines and draws approximately 0.3 amperes. To meet a wide range of application requirements, standard motor speeds of 5, 15, 30 and 60 seconds are available depending upon the size of the variable transformer.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 30M6020-3Y
Item Number 30M6020-3Y
Manufacturer Staco Energy
Product Series 6000
Family Series Staco Energy Transformers, 6000 Series
Wiring Three Phase Wye
Output (kVA) 14.5 kVA, 29.1 kVA, 33.9 kVA
Output (Amps) 35 A
Primary Volts AC 240 VAC, 480 VAC
Secondary Volts AC 0-480 VAC, 0-560 VAC
Shaft Rotation CW
Cased No
Enclosed No
Motorized Yes
Number of Gangs 3
RoHS No
Net Weight 261 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved