SBN-30001
Staco Energy Power Supplies, UniStar SB-NET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBN-30001

Staco Energy Power Supplies, UniStar SB-NET Series
In stock
Item Number
SBN-30001
MFG Item Number
SBN-30001
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, UniStar SB-NET Series
Item #
SBN-30001
UPS, Line Interactive, 3000VA/2700W,

UniStar SB-NET Series Information

The UniStar Smart Business Network (SB‑NET) Line Interactive UPS provides server‑grade full power protection from power failures, spikes and surges in a small footprint with enhanced output power factor of 0.9. Combining a flexible rack/tower configuration with the easy‑shift LCD panel design, this series is perfect for networking, telecom, server and mission‑critical applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBN-30001
Item Number SBN-30001
Manufacturer Staco Energy
Product Series UniStar SB-NET
Family Series Staco Energy Power Supplies, UniStar SB-NET Series
Volt Amp Capacity (VA) 3,000 VA
Watt Capacity 2,700 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Line Interactive
Connection Type Plug-In
Number of Outputs 7
Number of UPS Outlets 4
Number of Surge Outlets 3
Run Time (Full Load) 3 Min
Run Time (Half Load) 12 Min
Mounting Stand Alone or Rack Mount
RoHS Yes
Net Weight 64.6 lbs
Gross Weight 64.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved